Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Hand Lamp, Max Run Time 6hr

  • Mfr # 820D98

  • Zoro # G714547973


product price: $57.99
/ea

Key Features

Power Source
Battery
Includes
Charger, USB cable
Features
Hand free use
Lamp Life
50,000 hr
Overall Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820D98
Zoro #
G714547973
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13.6 in
Battery Size
3.7V
Manufacturer Warranty Length
1 yr
Handle Length
4 in

Details

Item
Rechargeable Hand Lamp
Power Source
Battery
Includes
Charger, USB cable
Features
Hand free use
Lamp Life
50,000 hr
Housing Material
ABS
Housing Color
Black/Gray
Rechargeable
Yes
Switch Type
Push Button
Lens Material
Polycarbonate
Lighting Technology
LED
Hazardous Location Specification
Not Rated
Battery Chemistry
Lithium Ion
Maximum Operating Temperature
113 Degrees F
Handle Style
Ergonomic
Brightness Control
Stepped Levels
Minimum Operating Temperature
-4 Degrees F
Includes Bulb
Built-In
Maximum Brightness
800 lm
Number of Brightness Levels
2
Color Rendering Index
80
Includes Ultraviolet Light
No
Maximum Run Time
6 hr
Brightness Levels
400 lm, 800 lm
Mount Type
Hook, Magnet
Foldable
No
Includes Batteries
Yes
For Location
Indoor
Includes Charger
Yes

Description

Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage Not Applicable, Maximum Brightness 800 lm, Number of Brightness Levels 2, Maximum Run Time 6 hr, Includes Ultraviolet Light No, Housing Color Black/Gray, Mount Type Hook, Magnet, Includes Charger, USB cable, Overall Length 13.6 in, Foldable No, Battery Chemistry Lithium Ion, Color Rendering Index 80, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Built-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.