Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclaimed White Knit Cloth Rag 50 lb. Varies Sizes, White

  • Mfr # 340-50N

  • Zoro # G4258913


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
White
Size
Varies
Cleaning Cloth Color
White
Package Type
Box
Package Size
50 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-50N
Zoro #
G4258913
UPC #
190735685426
Country of Origin
Pakistan

Dimensions

Size
Varies
Package Size
50 lb.

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
T-Shirt
Cleaning Cloth Color
White
Weight
50 lb
Package Type
Box
Cleaning Cloth Condition
Reclaimed
Color
White
Lint Level
Low Lint

Description

Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton Blend, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 50 lb, Estimated Piece Count 500, Package Type Box, Size Varies, Lint Level Low Lint, Primary Cleaning Application Painting and Staining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.