Zoro Homepage

Reclosable Bag, 10 in W, 2 mil Thick, Polyethylene, Clear

  • Mfr # PB3968

  • Zoro # G615832901


product price: $63.59
/pk 1000, $0.06/ea

Key Features

Bag Material
Polyethylene
Thickness
2 mil
Color
Clear
Width
10 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3968
Zoro #
G615832901
UPC #
812578000975
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Width
10 in
Overall Length
10 in
Seal Length
10 in

Details

Bag Material
Polyethylene
Color
Clear
Item
Reclosable Bag
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable

Description

White Block Reclosable Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.