Reclosable Bag, 12 in W, 2 mil Thick, Polyethylene, Clear
Mfr # PB3977
Zoro # G815832831
product price: $88.39
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
12 in
Thickness
2 mil
Overall Length
13 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB3977
Zoro #
G815832831
UPC #
812578001033
Country of Origin
Multiple
Dimensions
Width
12 in
Thickness
2 mil
Overall Length
13 in
Seal Length
12 in
Details
Color
Clear
Item
Reclosable Bag
Bag Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Package Configuration
Case Pack
Reclosable
Reclosable
Description
White Block Reclosable Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.