Zoro Homepage

Reclosable Bag, 13 in W, 6 mil Thick, Polyethylene, Clear

  • Mfr # PB4032

  • Zoro # G615832802


product price: $103.99
/pk 250, $0.42/ea
Free Shipping & Returns

Key Features

Width
13 in
Bag Material
Polyethylene
Color
Clear
Overall Length
18 in
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4032
Zoro #
G615832802
UPC #
841436093927
Country of Origin
Multiple

Dimensions

Width
13 in
Overall Length
18 in
Thickness
6 mil
Seal Length
13 in

Details

Item
Reclosable Bag
Bag Material
Polyethylene
Color
Clear
Reclosable
Reclosable
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features White Block, Reclosable Bag, Polyethylene, Thickness 6 mil, Width 13 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Case Pack, Seal Length 13 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.