Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Bag, 14 in W, 2 mil Thick, Polyethylene, Clear

  • Mfr # PB3992

  • Zoro # G515832889


product price: $87.39
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Overall Length
20 in
Width
14 in
Thickness
2 mil
Bag Material
Polyethylene
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB3992
Zoro #
G515832889
UPC #
841436096683
Country of Origin
Multiple

Dimensions

Overall Length
20 in
Width
14 in
Thickness
2 mil
Seal Length
14 in

Details

Item
Reclosable Bag
Bag Material
Polyethylene
Color
Clear
Reclosable
Reclosable
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included

Description

White Block Reclosable Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.