Reclosable Bag, 2 in W, 2 mil Thick, Polyethylene, Clear
Mfr # PB3936
Zoro # G115832715
product price: $7.99
Key Features
Overall Length
4 in
Width
2 in
Thickness
2 mil
Bag Material
Polyethylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB3936
Zoro #
G115832715
UPC #
841436094016
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Width
2 in
Thickness
2 mil
Seal Length
2 in
Details
Bag Material
Polyethylene
Item
Reclosable Bag
Color
Clear
Reclosable
Reclosable
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Description
White Block Reclosable Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.