Zoro Homepage

Reclosable Bag, 20 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # PB4016

  • Zoro # G915832878


product price: $141.99
/pk 250, $0.57/ea
Free Shipping & Returns

Key Features

Bag Material
Polyethylene
Overall Length
24 in
Thickness
4 mil
Width
20 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4016
Zoro #
G915832878
UPC #
841436096805
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Thickness
4 mil
Width
20 in
Seal Length
20 in

Details

Bag Material
Polyethylene
Item
Reclosable Bag
Color
Clear
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable
Package Configuration
Case Pack

Description

White Block Reclosable Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.