Zoro Homepage

Reclosable Bag, 4 in W, 2 mil Thick, Polyethylene, Clear

  • Mfr # PB3948

  • Zoro # G615832758


product price: $13.49
/pk 1000, $0.01/ea

Key Features

Width
4 in
Color
Clear
Overall Length
4 in
Bag Material
Polyethylene
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3948
Zoro #
G615832758
UPC #
841436033350
Country of Origin
Multiple

Dimensions

Width
4 in
Overall Length
4 in
Thickness
2 mil
Seal Length
4 in

Details

Color
Clear
Item
Reclosable Bag
Bag Material
Polyethylene
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable

Description

White Block Reclosable Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.