Zoro Homepage

Reclosable Bag, 4 mil, Blue, Heat Seal, 250 PK

  • Mfr # 5VFX8

  • Zoro # G5701972


product price: $156.99
/pk 250, $0.63/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
24 in
Color
Blue
Bag Closure Type
Heat Seal
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFX8
Zoro #
G5701972
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
24 in
Thickness
4 mil
Depth
0
Overall Length
24 in
Mil Thickness Range
3.7 to 4 mil

Details

Item
Reclosable Bag
Color
Blue
Bag Closure Type
Heat Seal
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Closure Type
Bottom Seal
Bag Item
Open Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Corded Roll
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features VCI, Reclosable Bag, Bag Closure Type Heat Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 18 in, Length 24 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Corded Roll, Seal Length Not Applicable, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.