Zoro Homepage

Reclosable Bag, 6 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # PB4007

  • Zoro # G215832899


product price: $87.15
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Clear
Overall Length
12 in
Bag Material
Polyethylene
Thickness
4 mil
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4007
Zoro #
G215832899
UPC #
841436096744
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Thickness
4 mil
Width
6 in
Seal Length
6 in

Details

Color
Clear
Item
Reclosable Bag
Bag Material
Polyethylene
Reclosable
Reclosable
With Hang Hole
Hang Hole Not Included
Package Configuration
Case Pack

Description

White Block Reclosable Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.