Zoro Homepage

Reclosable Bag, 6 in W, 6 mil Thick, Polyethylene, Clear

  • Mfr # PB4024

  • Zoro # G515832858


product price: $94.39
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Thickness
6 mil
Bag Material
Polyethylene
Width
6 in
Color
Clear
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4024
Zoro #
G515832858
UPC #
841436093057
Country of Origin
Multiple

Dimensions

Thickness
6 mil
Width
6 in
Overall Length
8 in
Seal Length
6 in

Details

Bag Material
Polyethylene
Color
Clear
Item
Reclosable Bag
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable

Description

White Block Reclosable Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.