Zoro Homepage

Reclosable Bag, Drawstring, 12 in L, 7 in W, 1.5 mil Thick, Polypropylene, Clear

  • Mfr # 5CPD8

  • Zoro # G3155783


product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Thickness
1.5 mil
Color
Clear
Material
Polypropylene (PP)
Standards
FDA and L-P-378 Requirements
Depth
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPD8
Zoro #
G3155783
UPC #
654866033063
Country of Origin
Viet Nam

Dimensions

Thickness
1.5 mil
Width
7 in
Length
12 in
Depth
0
Usable Width
7 in
Usable Length
12 in
Overall Length
12 in
Seal Length
12 in

Details

Color
Clear
Material
Polypropylene (PP)
Standards
FDA and L-P-378 Requirements
Bag Item
Reclosable Poly Bag
Hang Hole
No
Bag Closure Type
Drawstring
Write on Surface
No
Bag Material
Polypropylene
Item
Reclosable Bag
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Drawstring, Polypropylene, Thickness 1.5 mil, Width 7 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 12 in, Usable Length 12 in, Usable Width 7 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.