Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Bag, Drawstring, 8 in L, 5 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CPE4

  • Zoro # G3052542


product price: $205.99
/pk 2000, $0.10/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Length
8 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA and L-P-378 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPE4
Zoro #
G3052542
UPC #
654866011207
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Width
5 in
Length
8 in
Depth
0
Usable Length
8 in
Usable Width
5 in
Overall Length
8 in
Seal Length
8 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA and L-P-378 Requirements
Bag Closure Type
Drawstring
Hang Hole
No
Bag Item
Reclosable Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Write on Surface
No
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Drawstring, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 5 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 8 in, Usable Length 8 in, Usable Width 5 in, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.