Shop ZORO SELECT
See all product information
Create Account
Reclosable Bag, Fold Seal, 11 1/4 in L, 8 3/4 in W, 1.6 mil Thick, Biaxial Oriented Polypropylene
- Mfr # L6B8.75x11.25
- Zoro # G012221322
product price:Â
$
97.99
/pk of 1000, $0.10/ea
Key Features
Thickness
1.6 mil
Width
8 3/4 in
Length
11 1/4 in
Color
Clear
Bag Material
Biaxial Oriented Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L6B8.75x11.25
- Zoro #
- G012221322
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1.6 mil
- Width
- 8 3/4 in
- Length
- 11 1/4 in
- Overall Length
- 11 1/4 in
- Seal Length
- 8 3/4 in
- Wire Rope Length
- 11 1/4 in
Details
- Color
- Clear
- Bag Material
- Biaxial Oriented Polypropylene
- Item
- Reclosable Bag
- Bag Closure Type
- Fold Seal
- Package Configuration
- Flat Pack
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Clear
Description
Bag Features Standard, Reclosable Bag, Bag Closure Type Fold Seal, Biaxial Oriented Polypropylene, Thickness 1.6 mil, Width 8 3/4 in, Length 11 1/4 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 8 3/4 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.