Reclosable Bag, Fold Seal, 6 1/2 in L, 4 1/2 in W, 1.6 mil Thick, Biaxial Oriented Polypropylene
Mfr # L6H4.5x6.5
Zoro # G012221353
product price:Â $33.65
/pk 1000, $0.03/eaKey Features
Thickness
1.6 mil
Color
Clear
Bag Material
Biaxial Oriented Polypropylene
Bag Closure Type
Fold Seal
Overall Length
6 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L6H4.5x6.5
Zoro #
G012221353
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.6 mil
Width
4 1/2 in
Length
6 1/2 in
Overall Length
6 1/2 in
Seal Length
4 1/2 in
Details
Color
Clear
Bag Material
Biaxial Oriented Polypropylene
Item
Reclosable Bag
Bag Closure Type
Fold Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Included
Bag Bottom Type
Open
Description
Bag Features Standard, Reclosable Bag, Bag Closure Type Fold Seal, Biaxial Oriented Polypropylene, Thickness 1.6 mil, Width 4 1/2 in, Length 6 1/2 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Open, Clear, Package Configuration Flat Pack, Seal Length 4 1/2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.