Reclosable Bag, Fold Seal, 9 in L, 6 in W, 1.6 mil Thick, Biaxial Oriented Polypropylene, Clear

  • Mfr # L6H6x9

  • Zoro # G212221368


product price:  $65.79
/pk 1000, $0.07/ea

Key Features

Thickness
1.6 mil
Color
Clear
Bag Material
Biaxial Oriented Polypropylene
Bag Closure Type
Fold Seal
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6H6x9
Zoro #
G212221368
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.6 mil
Width
6 in
Length
9 in
Overall Length
9 in
Seal Length
6 in

Details

Color
Clear
Bag Material
Biaxial Oriented Polypropylene
Item
Reclosable Bag
Bag Closure Type
Fold Seal
Package Configuration
Flat Pack
Bag Bottom Type
Open
With Hang Hole
Hang Hole Included

Description

Bag Features Standard, Reclosable Bag, Bag Closure Type Fold Seal, Biaxial Oriented Polypropylene, Thickness 1.6 mil, Width 6 in, Length 9 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Open, Clear, Package Configuration Flat Pack, Seal Length 6 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.