Reclosable Bag, Slide Seal, 6 in L, 6 in W, 3 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CNX3

  • Zoro # G3103947


product price: $19.15
/pk 250, $0.08/ea

Key Features

Thickness
3 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CNX3
Zoro #
G3103947
UPC #
00194484307851
Country of Origin
Viet Nam

Dimensions

Thickness
3 mil
Width
6 in
Length
6 in
Opening Size
6"
Depth
0
Usable Length
6 in
Usable Width
6 in
Overall Length
6 in
Seal Length
6 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Slide Seal
Features
Standard
Closure Type
Slide Seal
Item
Reclosable Bag
Bag Item
Reclosable Poly Bag
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Slide Seal, Low Density Polyethylene (LDPE), Thickness 3 mil, Width 6 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 6 in, Usable Length 6 in, Usable Width 6 in, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.