Reclosable Bag, Zip Seal, 10 in L, 8 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Blue

  • Mfr # 5VFW9

  • Zoro # G5767011


product price: $308.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Length
10 in
Color
Blue
Material
Low Density Polyethylene (LDPE)
Depth
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFW9
Zoro #
G5767011
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Width
8 in
Length
10 in
Depth
0
Usable Length
9 in
Usable Width
9 1/2 in
Seal Width
10 in
Seal Length
11 in
Overall Length
10 in

Details

Color
Blue
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Closure Type
Zip Seal
Write on Surface
No
Bag Item
Reclosable Poly Bag
Item
Reclosable Bag
Bag Material
Low Density Polyethylene (LDPE)
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack

Description

Bag Features Corrosion-Inhibiting VCI, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 8 in, Length 10 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 11 in, Seal Width 10 in, Usable Length 9 in, Usable Width 9 1/2 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.