Reclosable Bag, Zip Seal, 12 in L, 10 in W, 2 mil Thick, Polypropylene, Clear
Mfr # 8AYX3
Zoro # G4188335
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Color
Clear
Material
Polypropylene (PP)
Bag Material
Polypropylene
Hang Hole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8AYX3
Zoro #
G4188335
UPC #
00654866014109
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Width
10 in
Length
12 in
Depth
0
Usable Width
10 in
Usable Length
12 in
Overall Length
12 in
Seal Length
12 in
Details
Color
Clear
Material
Polypropylene (PP)
Bag Material
Polypropylene
Hang Hole
Yes
Item
Reclosable Bag
Closure Type
Zipper Seal
Write on Surface
No
Features
Standard
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Included
Bag Bottom Type
Flat
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polypropylene, Thickness 2 mil, Width 10 in, Length 12 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 12 in, Usable Length 12 in, Usable Width 10 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.