Reclosable Bag, Zip Seal, 12 in L, 10 in W, 2 mil Thick, Polypropylene, Clear

  • Mfr # P2pz10x12

  • Zoro # G812221454


product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Width
10 in
Length
12 in
Color
Clear
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2pz10x12
Zoro #
G812221454
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 mil
Width
10 in
Length
12 in
Overall Length
12 in
Seal Length
10 in

Details

Color
Clear
Bag Material
Polypropylene
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Polypropylene, Thickness 2 mil, Width 10 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 10 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.