Reclosable Bag, Zip Seal, 12 in L, 10 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Blue
Mfr # 5VFX1
Zoro # G3806778
product price: $380.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Length
12 in
Color
Blue
Material
Low Density Polyethylene (LDPE)
Bag Item
Reclosable Poly Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VFX1
Zoro #
G3806778
UPC #
-
Country of Origin
United States
Dimensions
Thickness
4 mil
Width
10 in
Length
12 in
Depth
0
Seal Width
12 in
Usable Length
11 in
Seal Length
13 in
Usable Width
11 1/2 in
Overall Length
12 in
Details
Color
Blue
Material
Low Density Polyethylene (LDPE)
Bag Item
Reclosable Poly Bag
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Item
Reclosable Bag
Package Configuration
Flat Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 10 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 13 in, Seal Width 12 in, Usable Length 11 in, Usable Width 11 1/2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.