Reclosable Bag, Zip Seal, 12 in L, 10 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CPA8

  • Zoro # G3086386


product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Item
Reclosable Poly Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5CPA8
Zoro #
G3086386
UPC #
654866013027
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
10 in
Length
12 in
Opening Size
10"
Depth
0
Usable Width
10 in
Usable Length
12 in
Overall Length
12 in
Seal Length
12 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Item
Reclosable Poly Bag
Features
Standard
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Write on Surface
No
Closure Type
Zipper Seal
Hang Hole
Yes
Bag Closure Type
Zip Seal
With Hang Hole
Hang Hole Included
Bag Bottom Type
Flat
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 10 in, Length 12 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 12 in, Usable Length 12 in, Usable Width 10 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.