Reclosable Bag, Zip Seal, 12 in L, 10 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # M10x12PQ-SP
Zoro # G012221407
product price:Â $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Width
10 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10x12PQ-SP
Zoro #
G012221407
UPC #
-
Country of Origin
China
Dimensions
Thickness
4 mil
Width
10 in
Length
12 in
Overall Length
12 in
Seal Length
10 in
Details
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Included
Message
PARTS & QUANTITY
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 10 in, Length 12 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Flat Pack, Seal Length 10 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.