Reclosable Bag, Zip Seal, 12 in L, 9 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 85011

  • Zoro # G712221127


product price: $47.69
/pk 1000, $0.05/ea

Key Features

Thickness
2 mil
Width
9 in
Length
12 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85011
Zoro #
G712221127
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 mil
Width
9 in
Length
12 in
Overall Length
12 in
Seal Length
9 in

Details

Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 9 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 9 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.