Reclosable Bag, Zip Seal, 12 in L, 9 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # 85034
Zoro # G812221447
product price: $53.49
/pk 1000, $0.05/eaKey Features
Thickness
2 mil
Width
9 in
Length
12 in
Color
Clear
Bag Closure Type
Zip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85034
Zoro #
G812221447
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 mil
Width
9 in
Length
12 in
Overall Length
12 in
Seal Length
9 in
Details
Color
Clear
Bag Closure Type
Zip Seal
Item
Reclosable Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 9 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 9 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.