Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Bag, Zip Seal, 12 in L, 9 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Blue

  • Mfr # 5VFX0

  • Zoro # G5659717


product price: $354.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Length
12 in
Color
Blue
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFX0
Zoro #
G5659717
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Width
9 in
Length
12 in
Depth
0
Seal Width
12 in
Seal Length
13 in
Usable Length
11 in
Usable Width
11 1/2 in
Overall Length
12 in

Details

Color
Blue
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Bag Closure Type
Zip Seal
Hang Hole
No
Item
Reclosable Bag
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Reclosable Poly Bag
Bag Bottom Type
Flat
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Corrosion-Inhibiting VCI, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 9 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 13 in, Seal Width 12 in, Usable Length 11 in, Usable Width 11 1/2 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.