Reclosable Bag, Zip Seal, 15 in L, 12 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Pink

  • Mfr # 5CXN4

  • Zoro # G5572262


product price:  $130.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Color
Pink
Material
Low Density Polyethylene (LDPE)
Closure Type
Zipper Seal
Bag Closure Type
Zip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5CXN4
Zoro #
G5572262
UPC #
654866025778
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
12 in
Length
15 in
Opening Size
12"
Depth
0
Usable Width
12 in
Usable Length
15 in
Overall Length
15 in
Seal Length
15 in

Details

Color
Pink
Material
Low Density Polyethylene (LDPE)
Closure Type
Zipper Seal
Bag Closure Type
Zip Seal
Write on Surface
No
Features
Standard
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Item
Reclosable Poly Bag
Hang Hole
No
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack

Description

Bag Features Anti-Static, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 15 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Pink, Package Configuration Flat Pack, Seal Length 15 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.