Reclosable Bag, Zip Seal, 18 in L, 13 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # 85026
Zoro # G412221076
product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Width
13 in
Length
18 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85026
Zoro #
G412221076
UPC #
-
Country of Origin
China
Dimensions
Thickness
4 mil
Width
13 in
Length
18 in
Overall Length
18 in
Seal Length
13 in
Details
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 13 in, Length 18 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 13 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.