Reclosable Bag, Zip Seal, 18 in L, 15 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Pink
Mfr # M15x18AS
Zoro # G012221292
product price:Â $187.99
/pk 500, $0.38/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Width
15 in
Length
18 in
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M15x18AS
Zoro #
G012221292
UPC #
-
Country of Origin
China
Dimensions
Thickness
4 mil
Width
15 in
Length
18 in
Overall Length
18 in
Seal Length
15 in
Details
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included
Description
Bag Features Anti-Static, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 15 in, Length 18 in, With Hang Hole Hang Hole Not Included, Pink, Package Configuration Flat Pack, Seal Length 15 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.