Reclosable Bag, Zip Seal, 18 in L, 20 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # F41820
Zoro # G113990684
product price:Â $82.49
/pk 250, $0.33/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Width
20 in
Length
18 in
Color
Clear
Bag Closure Type
Zip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F41820
Zoro #
G113990684
UPC #
654866048449
Country of Origin
Viet Nam
Dimensions
Thickness
4 mil
Width
20 in
Length
18 in
Overall Length
18 in
Seal Length
18 in
Details
Color
Clear
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Zipper Bag
With Hang Hole
Hang Hole Not Included
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.