Reclosable Bag, Zip Seal, 3 in L, 2 in W, 2 mil Thick, Polypropylene, Clear
Mfr # P2pz2x3
Zoro # G312221459
product price: $11.75
/pk 1000, $0.01/eaKey Features
Thickness
2 mil
Width
2 in
Length
3 in
Color
Clear
Bag Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2pz2x3
Zoro #
G312221459
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 mil
Width
2 in
Length
3 in
Overall Length
3 in
Seal Length
2 in
Details
Color
Clear
Bag Material
Polypropylene
Bag Closure Type
Zip Seal
Item
Reclosable Bag
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Polypropylene, Thickness 2 mil, Width 2 in, Length 3 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.