Reclosable Bag, Zip Seal, 4 in L, 3 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # G3x4PQ
Zoro # G312221374
product price:Â $22.15
/pk 1000, $0.02/eaKey Features
Thickness
2 mil
Width
3 in
Length
4 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G3x4PQ
Zoro #
G312221374
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 mil
Width
3 in
Length
4 in
Overall Length
4 in
Seal Length
3 in
Details
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Included
Message
PARTS & QUANTITY
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 4 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Flat Pack, Seal Length 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.