Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Bag, Zip Seal, 6 in L, 4 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CNV2

  • Zoro # G2505517


product price: $17.75
/pk 1000, $0.02/ea

Key Features

Thickness
2 mil
Length
6 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CNV2
Zoro #
G2505517
UPC #
190735899663
Country of Origin
Viet Nam

Dimensions

Thickness
2 mil
Width
4 in
Length
6 in
Depth
0
Opening Size
4"
Seal Width
0 in
Usable Length
6 in
Seal Length
6 in
Usable Width
4 in
Overall Length
6 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Item
Reclosable Poly Bag
Write on Surface
Yes
Closure Type
Zipper Seal
Item
Reclosable Bag
Features
Standard
Package Configuration
Corrugated Box
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Corrugated Box, Seal Length 6 in, Seal Width 0 in, Surface Resistivity Not Applicable, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.