Reclosable Bag, Zip Seal, 6 in L, 4 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # R4x6GPTS
Zoro # G612221432
product price: $25.89
/pk 1000, $0.03/eaKey Features
Thickness
2 mil
Width
4 in
Length
6 in
Color
Clear
Bag Closure Type
Zip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4x6GPTS
Zoro #
G612221432
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 mil
Width
4 in
Length
6 in
Overall Length
6 in
Seal Length
4 in
Details
Color
Clear
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Included
Message
PARTS
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 6 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Flat Pack, Seal Length 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.