Reclosable Bag, Zip Seal, 6 in L, 4 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # M4x6PQ
Zoro # G512221433
product price: $33.39
/pk 1000, $0.03/eaKey Features
Thickness
4 mil
Width
4 in
Length
6 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4x6PQ
Zoro #
G512221433
UPC #
-
Country of Origin
China
Dimensions
Thickness
4 mil
Width
4 in
Length
6 in
Overall Length
6 in
Seal Length
4 in
Details
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Included
Message
PARTS & QUANTITY
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 4 in, Length 6 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Flat Pack, Seal Length 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.