Reclosable Bag, Zip Seal, 7 in L, 5 in W, 2 mil Thick, Polypropylene, Clear
Mfr # 5CPC1
Zoro # G3147627
product price: $35.19
/pk 1000, $0.04/eaKey Features
Thickness
2 mil
Length
7 in
Color
Clear
Material
Polypropylene (PP)
Bag Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5CPC1
Zoro #
G3147627
UPC #
654866025785
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
2 mil
Width
5 in
Length
7 in
Depth
0
Opening Size
5"
Usable Length
7 in
Usable Width
5 in
Overall Length
7 in
Seal Length
7 in
Details
Color
Clear
Material
Polypropylene (PP)
Bag Material
Polypropylene
Standards
FDA and L-P-378 Requirements
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Write on Surface
No
Closure Type
Zipper Seal
Features
Standard
Hang Hole
Yes
Bag Item
Reclosable Poly Bag
With Hang Hole
Hang Hole Included
Bag Bottom Type
Flat
Package Configuration
Flat Pack
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polypropylene, Thickness 2 mil, Width 5 in, Length 7 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 7 in, Usable Length 7 in, Usable Width 5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.