Reclosable Bag, Zip Seal, 7 in L, 5 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # M5x7EYE
Zoro # G512221365
product price: $41.25
/pk 500, $0.08/eaKey Features
Thickness
4 mil
Width
5 in
Length
7 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5x7EYE
Zoro #
G512221365
UPC #
-
Country of Origin
China
Dimensions
Thickness
4 mil
Width
5 in
Length
7 in
Overall Length
7 in
Seal Length
5 in
Details
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Included
Message
PARTS
Description
Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 5 in, Length 7 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Flat Pack, Seal Length 5 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.