Reclosable Bag, Zip Seal, 8 in L, 6 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Blue

  • Mfr # 5VFW8

  • Zoro # G3806787


product price: $211.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Length
8 in
Color
Blue
Material
Low Density Polyethylene (LDPE)
Bag Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFW8
Zoro #
G3806787
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Width
6 in
Length
8 in
Depth
0
Usable Length
7 in
Usable Width
5 1/2 in
Seal Width
6 in
Seal Length
9 in
Overall Length
8 in

Details

Color
Blue
Material
Low Density Polyethylene (LDPE)
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Reclosable Poly Bag
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Hang Hole
No
Write on Surface
No
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Bag Features Corrosion-Inhibiting VCI, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 9 in, Seal Width 6 in, Usable Length 7 in, Usable Width 5 1/2 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.