Reclosable Bag, Zip Seal, 8 in L, 6 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CPA4

  • Zoro # G2991484


product price: $56.85
/pk 1000, $0.06/ea

Key Features

Thickness
4 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Features
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPA4
Zoro #
G2991484
UPC #
654866012860
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
6 in
Length
8 in
Depth
0
Opening Size
6"
Usable Length
8 in
Usable Width
6 in
Overall Length
8 in
Seal Length
8 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Features
Standard
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Closure Type
Zipper Seal
Hang Hole
Yes
Write on Surface
No
Item
Reclosable Bag
With Hang Hole
Hang Hole Included
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 8 in, Usable Length 8 in, Usable Width 6 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.