Reclosable Bag, Zip Seal, 8 in L, 6 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # M6x8PQ
Zoro # G012221360
product price:Â $63.15
/pk 1000, $0.06/eaKey Features
Thickness
4 mil
Width
6 in
Length
8 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6x8PQ
Zoro #
G012221360
UPC #
-
Country of Origin
China
Dimensions
Thickness
4 mil
Width
6 in
Length
8 in
Overall Length
8 in
Seal Length
6 in
Details
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
With Hang Hole
Hang Hole Included
Package Configuration
Flat Pack
Message
PARTS & QUANTITY
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Flat Pack, Seal Length 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.