Reclosable Fastener, Disc, Rubber Adhesive, 1/2 in, Black, 1565 PK
Mfr # 16U755
Zoro # G4361935
product price: $55.89
/pk 1565, $0.04/eaKey Features
Hook-and-Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook-and-Loop Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16U755
Zoro #
G4361935
UPC #
888519022382
Country of Origin
China
Dimensions
Dot Dia.
1/2 in
Overall Diameter
1/2 in
Details
Item
Reclosable Fastener
Hook-and-Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook-and-Loop Shape
Disc
Color
Black
Hook and Loop Shape
Disc
Flame Retardant
No
Hook and Loop Type
Hook
Characteristics
Pressure Sensitive
Material
Nylon
Bonding Type
Adhesive
Shape
Disc
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Product Type
Hook-and-Loop Fastener
Bonding Method
Pressure
Profile
Standard
Count
1,565
For Location
Indoor
Description
Hook-and-Loop Fastener, Hook, Hook and Loop Shape Disc, Dot Dia. 1/2 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Package Quantity 1565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.