Reclosable Fastener, Disc, Rubber Adhesive, 1/2 in, White, 1565 PK
Mfr # 16U760
Zoro # G4361987
product price: $56.29
/pk 1565, $0.04/eaKey Features
Hook-and-Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook-and-Loop Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16U760
Zoro #
G4361987
UPC #
888519022474
Country of Origin
China
Dimensions
Dot Dia.
1/2 in
Overall Diameter
1/2 in
Details
Item
Reclosable Fastener
Hook-and-Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook-and-Loop Shape
Disc
Color
White
Hook and Loop Shape
Disc
Flame Retardant
No
Characteristics
Pressure Sensitive
Hook and Loop Type
Hook
Profile
Standard
Shape
Disc
Count
1,565
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Product Type
Hook-and-Loop Fastener
Bonding Method
Pressure
For Location
Indoor
Bonding Type
Adhesive
Material
Nylon
Description
Hook-and-Loop Fastener, Hook, Hook and Loop Shape Disc, Dot Dia. 1/2 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Package Quantity 1565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.