Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black
Mfr # 16U766
Zoro # G4362041
product price: $54.15
/pk 1261, $0.04/eaKey Features
Hook-and-Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook-and-Loop Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16U766
Zoro #
G4362041
UPC #
888519036402
Country of Origin
China
Dimensions
Dot Dia.
5/8 in
Overall Diameter
5/8 in
Details
Item
Reclosable Fastener
Hook-and-Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook-and-Loop Shape
Disc
Color
Black
Hook and Loop Shape
Disc
Flame Retardant
No
Hook and Loop Type
Loop
Characteristics
Pressure Sensitive
Shape
Disc
Product Type
Hook-and-Loop Fastener
Bonding Type
Adhesive
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Method
Pressure
For Location
Indoor
Material
Nylon
Count
1,261
Profile
Standard
Description
Hook-and-Loop Fastener, Loop, Hook and Loop Shape Disc, Dot Dia. 5/8 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Package Quantity 1261
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.