Zoro Homepage

Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in W, White, 100 PK

  • Mfr # 16U729

  • Zoro # G4361673


product price: $22.49
/pk 100, $0.22/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U729
Zoro #
G4361673
UPC #
888519040423
Country of Origin
China

Dimensions

Width
1 in
Length
1 in
Overall Length
1 in
Overall Width
1 in

Details

Item
Reclosable Fastener Shape
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook and Loop Shape
Square
Color
White
Includes
100 Sets (100 Hook Pieces and 100 Loop Pieces)
Characteristics
Pressure Sensitive
Flame Retardant
No
Hook-and-Loop Type
Hook-and-Loop
Bonding Type
Adhesive
Profile
Standard
Material
Nylon
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
For Location
Indoor
Bonding Method
Pressure
Shape
Square
Product Type
Hook-and-Loop Fastener
Count
100

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.