Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in W, White, 25 PK

  • Mfr # 16U751

  • Zoro # G4361874


product price: $50.59
/pk 25, $2.02/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U751
Zoro #
G4361874
UPC #
888519036488
Country of Origin
China

Dimensions

Width
1 in
Length
12 in
Overall Length
1 ft
Overall Width
1 in

Details

Item
Reclosable Fastener Shapes
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook and Loop Shape
Strip
Color
White
Includes
25 Sets (25 Hook Pieces and 25 Loop Pieces)
Flame Retardant
No
Characteristics
Pressure Sensitive
Bonding Method
Pressure
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Profile
Standard
Shape
Strip
Product Type
Hook-and-Loop Fastener
Material
Nylon
Count
25
Hook-and-Loop Type
Hook-and-Loop
Bonding Type
Adhesive
For Location
Indoor

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 12 in, Width 1 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Includes 25 Sets (25 Hook Pieces and 25 Loop Pieces), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.