Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in W, Black, 200 PK

  • Mfr # 16U737

  • Zoro # G4361752


product price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16U737
Zoro #
G4361752
UPC #
888519036570
Country of Origin
China

Dimensions

Width
1 in
Length
3 in
Overall Width
1 in
Overall Length
3 in

Details

Item
Reclosable Fastener Shapes
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook and Loop Shape
Strip
Color
Black
Includes
200 Sets (200 Hook Pieces and 200 Loop Pieces)
Characteristics
Pressure Sensitive
Flame Retardant
No
Product Type
Hook-and-Loop Fastener
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Method
Pressure
Material
Nylon
Profile
Standard
For Location
Indoor
Hook-and-Loop Type
Hook-and-Loop
Count
200
Bonding Type
Adhesive
Shape
Strip

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 3 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Includes 200 Sets (200 Hook Pieces and 200 Loop Pieces), Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.