Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in W, White, 100 PK

  • Mfr # 16U739

  • Zoro # G4361777


product price: $68.99
/pk 100, $0.69/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U739
Zoro #
G4361777
UPC #
888519036594
Country of Origin
China

Dimensions

Width
1 in
Length
3 in
Overall Width
1 in
Overall Length
3 in

Details

Item
Reclosable Fastener Shapes
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook and Loop Shape
Strip
Color
White
Includes
100 Sets (100 Hook Pieces and 100 Loop Pieces)
Flame Retardant
No
Characteristics
Pressure Sensitive
Hook-and-Loop Type
Hook-and-Loop
Profile
Standard
Count
100
Product Type
Hook-and-Loop Fastener
For Location
Indoor
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Type
Adhesive
Material
Nylon
Bonding Method
Pressure
Shape
Strip

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 3 in, Width 1 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.