Reclosable Fastener Shapes, Rubber Adhesive, 6 in, 1 in W, White, 50 PK

  • Mfr # 16U745

  • Zoro # G4361883


product price:  $70.19
/pk 50, $1.40/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U745
Zoro #
G4361883
UPC #
888519036662
Country of Origin
China

Dimensions

Width
1 in
Length
6 in
Overall Length
6 in
Overall Width
1 in

Details

Item
Reclosable Fastener Shapes
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook and Loop Shape
Strip
Color
White
Characteristics
Pressure Sensitive
Flame Retardant
No
Includes
50 Sets (50 Hook Pieces and 50 Loop Pieces)
Bonding Method
Pressure
Shape
Strip
Material
Nylon
For Location
Indoor
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Product Type
Hook-and-Loop Fastener
Count
50
Bonding Type
Adhesive
Hook-and-Loop Type
Hook-and-Loop
Profile
Standard

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 6 in, Width 1 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Includes 50 Sets (50 Hook Pieces and 50 Loop Pieces), Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.