Reclosable Bag, Zip Seal, 18 in L, 13 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Pink

  • Mfr # 5CXN5

  • Zoro # G5638552


product price:  $165.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Color
Pink
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Depth
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5CXN5
Zoro #
G5638552
UPC #
654866013911
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
13 in
Length
18 in
Depth
0
Opening Size
13"
Usable Length
18 in
Usable Width
13 in
Overall Length
18 in
Seal Length
18 in

Details

Color
Pink
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Item
Reclosable Poly Bag
Features
Standard
Write on Surface
No
Item
Reclosable Bag
Closure Type
Zipper Seal
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Bag Features Anti-Static, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 13 in, Length 18 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Pink, Package Configuration Flat Pack, Seal Length 18 in, Usable Length 18 in, Usable Width 13 in, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.